Skip Content
CONICAL TUBE.15ML RACKED STERILE.PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONICAL TUBE.15ML RACKED STERILE.PK

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6VMY1
  • Mfr. Model # 6VMY1
  • UNSPSC # 41121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.3 lbs

Technical Specs

  • Capacity 15mL
  • Length 120mm
  • Item Conical Centrifuge Tube
  • Colour Clear
  • Includes Large White Writing Area, Racked Sterile
  • Special Features Large White Writing Area, Racked Sterile
  • Material of Construction Polypropylene
  • Graduation Subdivisions 0.5mL
  • Temp. Range 0 to 121 Degrees C
  • Temp. Range (C) 0 to 121

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list