Skip Content
CONICAL SCREW ANCHOR NO.14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONICAL SCREW ANCHOR NO.14

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU63158.014.0001
  • Mfr. Model # U63158.014.0001
  • UNSPSC # 31162103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.109 lbs

Technical Specs

  • Item Conical Screw Anchor
  • Package Quantity 50
  • Size #14
  • Anchor Length 1-1/2"
  • Material Polyethylene
  • Screw Length 1-3/8"
  • Screw Size #14 to #16
  • Drill Size 5/16"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List