Skip Content
CONICAL SCREW ANCHOR NO.10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONICAL SCREW ANCHOR NO.10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU63158.010.0001
  • Mfr. Model # U63158.010.0001
  • UNSPSC # 31162103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Conical Screw Anchor
  • Package Quantity 100
  • Material Polyethylene
  • Size #10
  • Anchor Length 1"
  • Screw Length 1"
  • Drill Size 1/4"
  • Screw Size #10 - #12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list