Skip Content
CONICAL FLASK,GROUND MOUTH,5 ML,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONICAL FLASK,GROUND MOUTH,5 ML,PK

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5YHN5
  • Mfr. Model # 5YHN5
  • UNSPSC # 41121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Special Features Ground Mouth Size 14/23
  • Item Conical Flask with Ground Mouth
  • Graduation Subdivisions 1 mL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list