Skip Content
CONICAL FLASK,GROUND MOUTH,100 ML,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONICAL FLASK,GROUND MOUTH,100 ML,P

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5YHP6
  • Mfr. Model # 5YHP6
  • UNSPSC # 41121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.99 lbs

Technical Specs

  • Capacity 100 mL
  • Colour Clear
  • Item Conical Flask with Ground Mouth
  • Special Features Ground Mouth Size 24/29
  • Graduation Subdivisions 20 mL
  • Material of Construction Glass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list