CONFLEX BRUSH,,3 D,MAX RPM 20,000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONFLEX BRUSH,,3 D,MAX RPM 20,000

WEILER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JXH5
  • Mfr. Model # 6JXH5
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With Die Grinder
  • Max. RPM 20,000
  • Item Conflex Brush
  • Mounting Type Shank
  • Wire Dia. 0.0118"
  • Shank Size 1/4"
  • Bristle Type Crimped Wire
  • Trim Length 15/16"
  • Fill Material Stainless Steel
  • Face Width 1"
  • Brush Dia. 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list