Skip Content
CONFINED SPACE SYSTEM DURAHOIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONFINED SPACE SYSTEM DURAHOIST

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRDH1/
  • Mfr. Model # DH1/
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 107.0 lbs

Technical Specs

  • Standards OSHA, ANSI & CSA
  • Winch Cable Length 65 ft.
  • Offset 12 - 29"
  • Item Confined Space Hoist System, 2 Way
  • Overall Height 79 - 100"
  • Base Depth 43 - 50"
  • Base Width 38" - 64"
  • Includes MLR8442/65FT
  • Winch Cable Dia. 3/16"
  • Winch Max. Working Load 350 lbs.
  • Winch Cable Tensile Strength 5,000 lbs.
  • Winch Cable Material Galvanized Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list