CONFINED SPACE KIT 4-GAS/PID W/PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONFINED SPACE KIT 4-GAS/PID W/PUMP

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDSMX6KIT-K123R211
  • Mfr. Model # MX6KIT-K123R211
  • UNSPSC # 46171613
  • CATALOGUE PAGE # 2575
  • Shipping Weight 16.9 lbs

Product Details

MX6 iBrid confined space kit, 4-gas/PIP with pump.

Technical Specs

  • Battery Type Lithium-Ion
  • Depth 1-3/4"
  • Gas Type LEL, O2, CO, H2S, PID
  • Features Resistant to Radio Frequency Interference
  • Includes Sampling Pump, Charger, Calibration Gas, Regulator, Maintenance Tool, Training CD, Dust Filter Water Stop, Belt Clip, Strap, Case
  • Item Multi-Gas Detector, 5 Gas
  • Height 5-3/8"
  • Width 3"
  • Alarm Setting Adjustable
  • Display LCD
  • Battery Life 36 hr.
  • Resolution O2 0.1%, CO 1 ppm, H2S 0.1 ppm, VOC 0.1 ppm, LEL 1%
  • Operating Temp. Range -20 Degrees C - +50 Degrees C (-4 Degrees F - +122 Degrees F)
  • Standards IECEx/ATEX: Intrinsic Safety: EEx ia d I/IIC: IP65 (IP64 pump version), Equipment Group and Category: II 2G / I M1 (I M2 with IR sensor), UL: Class I, Groups A,B,C,D T4, AEx ia d IIC T4, CSA: Class I, Groups A,B,C,D T4, MSHA: CFR30, Part 18 & 22, Intrinsically Safe For Methane/Air Mixtures
  • Detects Oxygen, Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit, Photoionization Detector
  • Alarm Type Audible, Visual, Vibrating
  • Sensor Range O2: 0 - 30%, CO: 0 - 1500 ppm, H2S: 0 - 500 ppm, VOC: 0 - 2000 ppm, LEL: 0 - 100%
  • Housing Colour Black
  • PID Ionization Energy Level 10.6 eV

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list