Skip Content
CONFERENCE ROOM SIGN,3 X 9IN,WHT/BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONFERENCE ROOM SIGN,3 X 9IN,WHT/BR

UNITED VISUAL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JKX3
  • Mfr. Model # 6JKX3
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Conference Room Sign
  • Height 3"
  • Width 9"
  • Legend Conference
  • Legend Style Text
  • UV Resistant No
  • Glow-in-the-Dark No
  • Sign Material Plastic
  • Sign Subject Matter Facility
  • Printed Language English
  • Sign Mounting Style Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list