Skip Content
CONES/PLUGS RESIN 2X3X5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONES/PLUGS RESIN 2X3X5/8-11

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW49042
  • Mfr. Model # 49042
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 579
  • Shipping Weight 0.88 lbs

Product Details

Resin type 18R round tip plug. Aluminum oxide grain. Size: 2 x 3 x 5/8-11.

Technical Specs

  • Type 18R
  • Item Resin Plug
  • Specification A16R
  • Max. RPM 18,100
  • Grit 16
  • Thickness 3"
  • Diameter 2"
  • Arbor Size 5/8" - 11
  • Abrasive Grit 16
  • Arbor Hole Size 5/8"-11
  • Grinding Cone Type 18R
  • Grinding Cone Diameter 2"
  • Grinding Cone Length 3"

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List