Skip Content
CONES/PLUGS RESIN 2X3X5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONES/PLUGS RESIN 2X3X5/8-11

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW49021
  • Mfr. Model # 49021
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 579
  • Shipping Weight 0.74 lbs

Product Details

Resin type 16 abrasive cone. Aluminum oxide grain. Size: 1-1/2 x 3 x 5/8-11.

Technical Specs

  • Type 16
  • Item Resin Cone
  • Grit 16
  • Max. RPM 18,100
  • Arbor Size 5/8" - 11
  • Diameter 2"
  • Thickness 3"
  • Specification A16R
  • Abrasive Grit 16
  • Arbor Hole Size 5/8"-11
  • Grinding Cone Diameter 2"
  • Grinding Cone Length 3"
  • Grinding Cone Type 16

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list