Skip Content
CONES/PLUGS RESIN 1-1/2X3X5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONES/PLUGS RESIN 1-1/2X3X5/8-11

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW49033
  • Mfr. Model # 49033
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 579
  • Shipping Weight 0.5 lbs

Product Details

Resin type 18 abrasive plug. Aluminum oxide grain. Size 1-1/2 x 3 x 5/8-11.

Technical Specs

  • Item Resin Plug
  • Max. RPM 24,100
  • Specification A16R
  • Arbor Hole Size 5/8"-11
  • Grinding Cone Type 18
  • Abrasive Grit 16
  • Grinding Cone Diameter 1-1/2"
  • Grinding Cone Length 3"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list