Skip Content
CONE WITH BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONE WITH BASE

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON1617/287C
  • Mfr. Model # 1617/287C
  • UNSPSC # 46161508
  • CATALOGUE PAGE # 2379
  • Shipping Weight 6.74 lbs

Product Details

Traffic cone is molded LDPE (Low Density Polyethylene). Features UV resistant stabilizer, non-fading, non-porous surface, non-sticking, wide bodied design, heavy-duty, and withstands wind generated by high speed traffic, 28 inch, colour orange.

Technical Specs

  • Item Traffic Cone
  • Colour HI-VIZ Orange
  • Height 28"
  • Weight 3200 g
  • Material LDPE
  • Standards BNQ/CAN 1941-501

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List