Skip Content
CONE WITH BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONE WITH BASE

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON1617/183C
  • Mfr. Model # 1617/183C
  • UNSPSC # 46161508
  • CATALOGUE PAGE # 2379
  • Shipping Weight 3.11 lbs

Product Details

Traffic cone is molded LDPE (Low Density Polyethylene). Features UV resistant stabilizer, non-fading, non-porous surface, non-sticking, wide bodied design, heavy-duty, and withstands wind generated by high speed traffic, 18 inch, colour orange.

Technical Specs

  • Item Traffic Cone
  • Weight 1740 g
  • Height 18"
  • Material LDPE
  • Colour HI-VIZ Orange
  • Standards BNQ/CAN 1941-501

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list