Skip Content
CONE TRAFFIC PVC ORANGE 28IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONE TRAFFIC PVC ORANGE 28IN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTCPVC28
  • Mfr. Model # TCPVC28
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2379
  • Shipping Weight 4.94 lbs

Product Details

28 inch weighted traffic cone in high visibility orange. Stackable. Increased wall thickness at base to help prevent separation. Smooth glossy finish for grease and dirt resistance. Wide base design with a low centre of gravity providing maximum stability. One-piece flow molded construction. 100% PVC construction for durability.

Technical Specs

  • Item Weighted Traffic Cone
  • Cone Material PVC
  • Cone Color Orange
  • Retroreflective Collar No
  • Cone Height 28"
  • Meets MUTCD Requirements Yes
  • Retroreflective Collar Material PVC
  • Traffic Cone Product Group Traffic Cones

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list