Skip Content
Discontinued with Replacement
CONE TRAFFIC HI VIZ LIME 28IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONE TRAFFIC HI VIZ LIME 28IN

JACKSON SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCK16576
  • Mfr. Model # 16576
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CONE TRAFFIC HI VIZ LIME 28IN

Price: NA

Product Details

W series Hi-visibility traffic cone, 28 inch, colour lime.

Technical Specs

  • Item 28" Traffic Cone Hi-Visibility Lime

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list