Skip Content
CONE TRAFFIC HEAVY 12LB BASE 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONE TRAFFIC HEAVY 12LB BASE 36IN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTCWB36
  • Mfr. Model # TCWB36
  • UNSPSC # 46161508
  • CATALOGUE PAGE # 2379
  • Shipping Weight 12.6 lbs

Product Details

Heavy duty 12 lb. weighted traffic cone in high visibility orange. 36 inches high. Stackable. Increased wall thickness at base to help prevent separation. Smooth glossy finish for grease and dirt resistance. Wide base design with a low centre of gravity providing maximum stability. One-piece flow molded construction. 100% PVC construction for durability.

Technical Specs

  • Cone Material PVC
  • Item Weighted Traffic Cone
  • Cone Color Orange
  • Retroreflective Collar No
  • Cone Height 36"
  • Meets MUTCD Requirements Yes
  • Retroreflective Collar Material PVC
  • Traffic Cone Product Group Traffic Cones
  • Weight 12 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list