Discontinued with Replacement
CONE TRAFFIC 36 INCH WITH BLACK BAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONE TRAFFIC 36 INCH WITH BLACK BAS

JACKSON SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCK16480
  • Mfr. Model # 16480
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.5 lbs
Suggested Replacement Product
CONE TRAFFIC 36 INCH WITH BLACK BAS

Your Price: NA

Product Details

DW series traffic cone with rubber base, 36 inch.

Technical Specs

  • Item 36" Traffic Cone

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list