Skip Content
CONE TRAFFIC 18IN C/W 6IN REFL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONE TRAFFIC 18IN C/W 6IN REFL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SEATC218-6COLL
  • Mfr. Model # TC218-6COLL
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

Traffic cone 18 inch weighted cone with a 6 inch reflective collar.

Technical Specs

  • Colour Yellow
  • Height 40"
  • Includes Four Locking Straps to Secure Barrier
  • Item Mobile Barrier
  • Length 13"
  • Outside Dia. 13 ft.
  • Material Polypropylene Plastic
  • Legend Caution Symbol
  • Width 13"
  • Weight 37 lbs.
  • Tape Material N/A
  • Standards ANSI for colour and graphics
  • Storage Size Length 2 ft.
  • Storage Size Width 13"
  • Panel Height 40"
  • Reflective Bottom Panel Size None
  • Panel Length 11"
  • Panel Width 3/4"
  • Reflective Top Panel Size None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list