CONE STONE T16 1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONE STONE T16 1-1/2

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN22349
  • Mfr. Model # 22349
  • UNSPSC # 31191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Grinding Cone
  • Specification 57A24-R
  • Max. RPM 24,190
  • Abrasive Material Aluminum Oxide
  • Arbor Hole Size 3/8"-24
  • Abrasive Grit 24
  • Grinding Cone Type 16
  • Grinding Cone Diameter 1-1/2"
  • Grinding Cone Length 2-1/2"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list