Skip Content
CONE RESIN 2X3X5/8-11 A24RB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONE RESIN 2X3X5/8-11 A24RB

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTN1432
  • Mfr. Model # N1432
  • UNSPSC # 31191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Item Resin Cone
  • Max. RPM 18,100
  • Specification A24RB
  • Grinding Cone Type 17
  • Grinding Cone Diameter 2"
  • Arbor Hole Size 5/8"-11
  • Abrasive Grit 24
  • Grinding Cone Length 3"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list