Skip Content
CONE,LOCK IN SIGN MESSAGE BOARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONE,LOCK IN SIGN MESSAGE BOARD

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR6VKT2
  • Mfr. Model # 6VKT2
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour red
  • Height 2.36"
  • Material polypropylene
  • Width 10.12"
  • Item Message Board
  • Sub-Category Traffic Cone Signs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list