Skip Content
CONE GEMINI 1X3X3/8-24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONE GEMINI 1X3X3/8-24

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN22342
  • Mfr. Model # 22342
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Grinding Cone
  • Max. RPM 36,290
  • Specification 57A24-R
  • Abrasive Material Aluminum Oxide
  • Arbor Hole Size 3/8"-24
  • Grinding Cone Length 3"
  • Grinding Cone Diameter 1"
  • Abrasive Grit 24
  • Grinding Cone Type 16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list