Skip Content
CONE FLOOR SIGN CAUTION 26IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CONE FLOOR SIGN CAUTION 26IN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRFS26C-CA
  • Mfr. Model # FS26C-CA
  • UNSPSC # 46161508
  • CATALOGUE PAGE # 1667
  • Shipping Weight 2.365 lbs

Product Details

Quickly and easily display messages on these free standing floor signs. Warn people of conditions, hazards, or simply display messages. Self supporting. Yellow with black print. 26 inches high.

Technical Specs

  • Colour Yellow
  • Height 26"
  • Item Floor Sign
  • Legend Caution/Attention
  • Language English/French

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list