CONE COLLAR,YW/BLK,SLIPPERY WHEN WE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONE COLLAR,YW/BLK,SLIPPERY WHEN WE

ROCKFORD SILK SCREEN PROCESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8ZEN1
  • Mfr. Model # 8ZEN1
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • For Use With Traffic Cones
  • Height 10-1/2"
  • Colour Yellow w/Black Lettering
  • Item Traffic Cone Collar
  • Material Cloth Vinyl
  • Legend Slippery When Wet
  • Weight 0.5 lb.
  • Sub-Category Traffic Cone Collars

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list