CONE COLLAR,YELLOW/BLK,DO NOT ENTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONE COLLAR,YELLOW/BLK,DO NOT ENTER

ROCKFORD SILK SCREEN PROCESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8TPG8
  • Mfr. Model # 8TPG8
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • For Use With Traffic Cones
  • Height 10-1/2"
  • Colour Yellow w/Black Lettering
  • Item Traffic Cone Collar
  • Material Cloth Vinyl
  • Legend Do Not Enter
  • Weight 0.5 lb.
  • Sub-Category Traffic Cone Collars

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list