Skip Content
CONE 6IN .75 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CONE 6IN .75 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SEATC206
  • Mfr. Model # TC206
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Seam traffic safety 6 inch weighted cone.

Technical Specs

  • Colour Yellow
  • Height 40"
  • Item Mobile Barrier
  • Length 13"
  • Material Polypropylene Plastic
  • Outside Dia. 13 ft.
  • Includes Four Locking Straps to Secure Barrier
  • Legend Caution Symbol
  • Width 13"
  • Weight 37 lbs.
  • Tape Material N/A
  • Standards ANSI for colour and graphics
  • Storage Size Width 13"
  • Storage Size Length 2 ft.
  • Panel Width 3/4"
  • Panel Height 40"
  • Panel Length 11"
  • Reflective Top Panel Size None
  • Reflective Bottom Panel Size None

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list