Skip Content
Discontinued with Replacement
CONE 2X3X5/8-11 AZ20-R TYPE 16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONE 2X3X5/8-11 AZ20-R TYPE 16

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN14604
  • Mfr. Model # 14604
  • UNSPSC # 31191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.735 lbs
Suggested Replacement Product
CONE 2X3X5/8-11 AZ20-R TYPE 16

Price: NA

Product Details

Charger type 16 cone, 2 inch x 3 inch x 5/8 -11 inch size, zirconia alumina / aluminum oxide abrasive blend.

Technical Specs

  • Type Cones
  • Grit 20
  • Max. RPM 18,145
  • Item Grinding Cone
  • Specification AZ20-R
  • Thickness 3"
  • Arbor Size 5/8-11
  • Diameter 2"
  • Abrasive Material Zirconia Alumina/Aluminum Oxide Blend
  • Abrasive Grit 20
  • Grinding Cone Diameter 2"
  • Arbor Hole Size 5/8"-11
  • Grinding Cone Length 3"
  • Grinding Cone Type 16

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list