Skip Content
CONE 12IN 1.25 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CONE 12IN 1.25 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SEATC212
  • Mfr. Model # TC212
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

Seam traffic safety 12 inch weighted cone.

Technical Specs

  • Includes Four Locking Straps to Secure Barrier
  • Colour Yellow
  • Height 40"
  • Item Mobile Barrier
  • Length 13"
  • Material Polypropylene Plastic
  • Outside Dia. 13 ft.
  • Legend Caution Symbol
  • Width 13"
  • Tape Material N/A
  • Standards ANSI for colour and graphics
  • Storage Size Length 2 ft.
  • Panel Width 3/4"
  • Storage Size Width 13"
  • Weight 37 lbs.
  • Panel Height 40"
  • Panel Length 11"
  • Reflective Top Panel Size None
  • Reflective Bottom Panel Size None

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List