Skip Content
Discontinued with Replacement
CONE 1-1/2X3X5/8-11 AZ20-R TYPE 16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONE 1-1/2X3X5/8-11 AZ20-R TYPE 16

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN14588
  • Mfr. Model # 14588
  • UNSPSC # 31191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CONE 1-1/2X3X5/8-11 20S TYPE 16

Price: NA

Product Details

Charger type 16 cone, zirconia alumina/aluminum oxide abrasive blend. Size: 1-1/2 inches x 3 inches x 5/8 -11 inch.

Technical Specs

  • Item Grinding Cone
  • Type Cones
  • Grit 20
  • Max. RPM 24,190
  • Thickness 3"
  • Specification AZ20-R
  • Diameter 1-1/2"
  • Arbor Size 5/8-11
  • Abrasive Material Zirconia Alumina/Aluminum Oxide Blend
  • Arbor Hole Size 5/8"-11
  • Abrasive Grit 20
  • Grinding Cone Diameter 1-1/2"
  • Grinding Cone Type 16
  • Grinding Cone Length 3"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list