Skip Content
CONDUIT WELDSKILL WS44-116-15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONDUIT WELDSKILL WS44-116-15

WELDSKILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWCWS4411615
  • Mfr. Model # WS4411615
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

Wire conduit (liner). 1/16 inch 15 ft., weldskill. Use with Professional #4, Spitfire 450 A.

Technical Specs

  • Type Wire Conduits (Liners)
  • For Use With Any Tweco Style MIG Gun That Accepts A 44 Series Liner
  • Item Welding Conduit Liner
  • Material Steel
  • Style Tweco
  • Size 116=15
  • Amperage Range 0-450
  • Series 44
  • For MIG Guns Tweco(R) No. 3 and 4, Max. 1/16" (1.6mm) Wire Dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list