Skip Content
CONDUIT T-BAR CLIP,1/2 TO 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDUIT T-BAR CLIP,1/2 TO 3/4 IN

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KXK9
  • Mfr. Model # 2KXK9
  • UNSPSC # 31151606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Finish Zinc Electroplate/Electrogalvanized
  • Item Conduit T-Bar Clip
  • Standards -
  • Material Spring Steel
  • For Use With Boxes and Fixtures
  • Nominal Conduit/Pipe 1/2", 3/4"
  • Sub-Category Conduit and Cable Hangers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list