Skip Content
CONDUIT STRAP,2HOLE, RIDGID,2IN,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONDUIT STRAP,2HOLE, RIDGID,2IN,PK2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3KF83
  • Mfr. Model # 3KF83
  • UNSPSC # 39121701
  • CATALOGUE PAGE # 1334
  • Shipping Weight 3.41 lbs

Product Details

Two hole rigid/IMC conduit strap, 2 inch rigid/pipe size, construction steel, zinc finish, pkg. qty. 25.

Technical Specs

  • Item 2-Hole Rigid/IMC Conduit Strap
  • Finish Zinc
  • For Use With Rigid/IMC Conduit
  • Material Steel
  • Nominal Conduit/Pipe 2"
  • Sub-Category Conduit Straps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list