Skip Content
CONDUIT,PVC,LENGTH 10 FT.,SIZE 3 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONDUIT,PVC,LENGTH 10 FT.,SIZE 3 IN.

SCEPTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCRCON10030-1
  • Mfr. Model # CON10030
  • UNSPSC # 39121201
  • CATALOGUE PAGE # 1328
  • Shipping Weight 16.6 lbs

Technical Specs

  • Item Conduit
  • Inside Dia. 3-1/16"
  • Special Features Bell End
  • Standards CSA
  • Wall Thickness 7/32"
  • Nominal Outside Dia. 3-1/2"
  • Metallic Conduit Style Conduit
  • Conduit Trade Size 3"
  • Conduit Nominal Length 10 ft.
  • Conduit Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list