Skip Content
CONDUIT,PVC,LENGTH 10 FT.,SIZE 3/4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONDUIT,PVC,LENGTH 10 FT.,SIZE 3/4 IN.

SCEPTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCRCON10007-1
  • Mfr. Model # CON10007
  • UNSPSC # 39121201
  • CATALOGUE PAGE # 1328
  • Shipping Weight 2.1 lbs

Technical Specs

  • Item Conduit
  • Inside Dia. 53/64"
  • Special Features Bell End
  • Standards CSA
  • Wall Thickness 7/64"
  • Nominal Outside Dia. 1-3/64"
  • Conduit Material PVC
  • Metallic Conduit Style Conduit
  • Conduit Trade Size 3/4"
  • Conduit Nominal Length 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list