CONDUIT,PVC,LENGTH 10 FT.,SIZE 2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDUIT,PVC,LENGTH 10 FT.,SIZE 2 IN.

SCEPTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCRCON10020-1
  • Mfr. Model # CON10020
  • UNSPSC # 39121201
  • CATALOGUE PAGE # 1328
  • Shipping Weight 7.1 lbs

Technical Specs

  • Special Features Bell End
  • Item Conduit
  • Inside Dia. 2-1/16"
  • Standards CSA
  • Wall Thickness 5/32"
  • Nominal Outside Dia. 2-3/8"
  • Conduit Trade Size 2"
  • Conduit Material PVC
  • Conduit Nominal Length 10 ft.
  • Metallic Conduit Style Conduit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list