Skip Content
CONDUIT,PVC,LENGTH 10 FT.,SIZE 2-1/2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONDUIT,PVC,LENGTH 10 FT.,SIZE 2-1/2 IN.

SCEPTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCRCON10025-1
  • Mfr. Model # CON10025
  • UNSPSC # 39121201
  • CATALOGUE PAGE # 1328
  • Shipping Weight 11.2 lbs

Technical Specs

  • Inside Dia. 2-15/32"
  • Item Conduit
  • Special Features Bell End
  • Standards CSA
  • Wall Thickness 13/64"
  • Nominal Outside Dia. 2-7/8"
  • Conduit Trade Size 2-1/2"
  • Metallic Conduit Style Conduit
  • Conduit Material PVC
  • Conduit Nominal Length 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list