Skip Content
CONDUIT,PVC,LENGTH 10 FT.,SIZE 1-1/2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CONDUIT,PVC,LENGTH 10 FT.,SIZE 1-1/2 IN.

SCEPTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCRCON10015-1
  • Mfr. Model # CON10015
  • UNSPSC # 39121201
  • CATALOGUE PAGE # 1328
  • Shipping Weight 5.3 lbs

Technical Specs

  • Inside Dia. 1-39/64"
  • Item Conduit
  • Special Features Bell End
  • Wall Thickness 9/64"
  • Standards CSA
  • Nominal Outside Dia. 1-29/32"
  • Metallic Conduit Style Conduit
  • Conduit Nominal Length 10 ft.
  • Conduit Trade Size 1-1/2"
  • Conduit Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list