Skip Content
CONDUIT OUTLET BOX,HAZLOC,T,1/2 HUB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONDUIT OUTLET BOX,HAZLOC,T,1/2 HUB

APPLETON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6RVH4
  • Mfr. Model # 6RVH4
  • UNSPSC # 39121303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.81 lbs

Technical Specs

  • Colour Gray
  • Standards UL 886, CSA C22.2 No. 25, C22.2 No. 30, UL Listed for Class I, Division 1 and 2, Groups B, C, D: Class II, Division 1 and 2, Groups E, F, G: and Class III
  • Body Style T
  • Item Conduit Outlet Box
  • Conduit Outlet Body Style T
  • Conduit Outlet Body Material Malleable Iron
  • Conduit Outlet Body Type Conduit Outlet Body
  • Conduit Outlet Body Hub Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list