CONDUIT,METAL,3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONDUIT,METAL,3/8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JC58
  • Mfr. Model # 4JC58
  • UNSPSC # 39121420
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Item Liquid Tight Flexible Conduit
  • Standards JIC
  • Jacket Material PVC
  • Conduit Trade Size 3/8"
  • Flexible Conduit Nominal Length 50 ft.
  • Flexible Conduit Usable Temp. Range -4 Degrees F- 176 Degrees F
  • Flexible Conduit Color Gray
  • Flexible Conduit Core Material Corrosion Resistant Flexible Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list