CONDUIT MARKER,LEGEND 480 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDUIT MARKER,LEGEND 480 V

LEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P161
  • Mfr. Model # 16P161
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Conduit And Voltage Markers
  • Legend 480 Volts
  • Markers per Card 18
  • Label Type Self-Stick Vinyl
  • Label Style C
  • Legend Color Black
  • Background Color Orange
  • Character Height 5/16"
  • Label Size W x H 2-1/4" x 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list