Skip Content
CONDUIT MARKER,LEGEND 277 V,9 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONDUIT MARKER,LEGEND 277 V,9 IN

LEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P117
  • Mfr. Model # 16P117
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Conduit And Voltage Markers
  • Markers per Card 1
  • Legend 277 Volts
  • Label Type Self-Stick Vinyl
  • Background Color Orange
  • Legend Color Black
  • Character Height 1-7/8"
  • Label Size W x H 9" x 2-1/4"
  • Label Style A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list