CONDUIT MARKER,LEGEND 277/480 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDUIT MARKER,LEGEND 277/480 V

LEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P158
  • Mfr. Model # 16P158
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.025 lbs

Technical Specs

  • Item Conduit And Voltage Markers
  • Legend 277/480 Volts
  • Markers per Card 18
  • Label Type Self-Stick Vinyl
  • Label Style C
  • Character Height 5/16"
  • Background Color Orange
  • Label Size W x H 2-1/4" x 1/2"
  • Legend Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list