Skip Content
CONDUIT MARKER,LEGEND 120/208 V,4-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDUIT MARKER,LEGEND 120/208 V,4-1

LEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P133
  • Mfr. Model # 16P133
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Legend 120/208 Volts
  • Label Type Self-Stick Vinyl
  • Item Conduit And Voltage Markers
  • Markers per Card 4
  • Legend Color Black
  • Background Color Orange
  • Label Style B
  • Character Height 7/8"
  • Label Size W x H 4-1/2" x 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list