CONDUIT,LT FOOD GRADE,3/4IN,WHITE,5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDUIT,LT FOOD GRADE,3/4IN,WHITE,5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XWU9
  • Mfr. Model # 6XWU9
  • UNSPSC # 39121420
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.3 lbs

Technical Specs

  • Jacket Material FDA Splash Zone Approved PVC
  • Item Liquid Tight Flexible Conduit
  • Standards FDA CFR21, NFS 51/61, RoHS Compliant, WEEE Compliant
  • Conduit Trade Size 3/4"
  • Flexible Conduit Color White
  • Flexible Conduit Nominal Length 50 ft.
  • Flexible Conduit Usable Temp. Range -4 Degrees F- 140 Degrees F
  • Flexible Conduit Core Material Corrosion Resistant Plated Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list