Skip Content
CONDUIT,LIQUIDTITE,4IN,25FT,GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONDUIT,LIQUIDTITE,4IN,25FT,GR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FKW1
  • Mfr. Model # 3FKW1
  • UNSPSC # 39121202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 96.0 lbs

Technical Specs

  • Item Flexible Steel Conduit
  • Colour Gray
  • Jacket Material Flame Retardant PVC
  • Standards UL #E29278, CSA #LL18858, Conforms To UL ANSI/UL-360 For Liquidtight Flexible Steel Conduit
  • Core Material Hot Dipped Galvanized Steel
  • Flexible Conduit Nominal Length 25 ft.
  • Flexible Conduit Color Gray
  • Flexible Conduit Usable Temp. Range -4 Degrees F- 140 Degrees F
  • Conduit Trade Size 4"
  • Flexible Conduit Core Material Hot Dipped Galvanized Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list