Skip Content
CONDUIT,LIQUIDTITE,3/4IN,100FT,BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONDUIT,LIQUIDTITE,3/4IN,100FT,BL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FKX3
  • Mfr. Model # 3FKX3
  • UNSPSC # 39121202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.59 lbs

Technical Specs

  • Colour Blue
  • Jacket Material Flame Retardant PVC
  • Item Flexible Steel Conduit
  • Standards UL #E29278, CSA #LL18858, Conforms To UL ANSI/UL-360 For Liquidtight Flexible Steel Conduit
  • Core Material Hot Dipped Galvanized Steel
  • Conduit Trade Size 3/4"
  • Flexible Conduit Nominal Length 100 ft.
  • Flexible Conduit Usable Temp. Range -4 Degrees F- 140 Degrees F
  • Flexible Conduit Core Material Hot Dipped Galvanized Steel
  • Flexible Conduit Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list