Skip Content
CONDUIT,LIQUIDTITE,1/2IN,50FT,GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONDUIT,LIQUIDTITE,1/2IN,50FT,GR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FKZ1
  • Mfr. Model # 3FKZ1
  • UNSPSC # 39121202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.75 lbs

Technical Specs

  • Jacket Material Flame Retardant PVC
  • Colour Gray
  • Item Flexible Steel Conduit
  • Core Material Hot Dipped Galvanized Steel
  • Standards UL #E29278, CSA #LL18858, Conforms To UL ANSI/UL-360 For Liquidtight Flexible Steel Conduit
  • Flexible Conduit Color Gray
  • Conduit Trade Size 1/2"
  • Flexible Conduit Usable Temp. Range -67 Degrees F- 221 Degrees F
  • Flexible Conduit Nominal Length 50 ft.
  • Flexible Conduit Core Material Hot Dipped Galvanized Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list