Skip Content
CONDUIT,LIQUIDTITE,1/2IN,25FT,GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONDUIT,LIQUIDTITE,1/2IN,25FT,GR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FKY9
  • Mfr. Model # 3FKY9
  • UNSPSC # 39121202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.75 lbs

Technical Specs

  • Item Flexible Steel Conduit
  • Jacket Material Flame Retardant PVC
  • Standards UL #E29278, CSA #LL18858, Conforms To UL ANSI/UL-360 For Liquidtight Flexible Steel Conduit
  • Flexible Conduit Usable Temp. Range -67 Degrees F- 221 Degrees F
  • Conduit Trade Size 1/2"
  • Flexible Conduit Color Gray
  • Flexible Conduit Nominal Length 25 ft.
  • Flexible Conduit Core Material Hot Dipped Galvanized Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list