Skip Content
CONDUIT,LIQUIDTITE,1 1/2IN,50FT,GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONDUIT,LIQUIDTITE,1 1/2IN,50FT,GR

ELECTRI-FLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FLC3
  • Mfr. Model # 3FLC3
  • UNSPSC # 39121202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Technical Specs

  • Standards -
  • Item Flexible Steel Conduit
  • Colour Gray
  • Jacket Material Flame Retardant PVC
  • Core Material Plated Steel
  • Conduit Trade Size 1-1/2"
  • Flexible Conduit Usable Temp. Range -4 Degrees F- 176 Degrees F
  • Flexible Conduit Color Gray
  • Flexible Conduit Nominal Length 50 ft.
  • Flexible Conduit Core Material Plated Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list